Cable Tie, 30 lb, 7.5", Natural

Item #: 935344

Cat #: T30L9M4

UPC: 089306273097

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg
Also known as: 089306273097, T30L9M4

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 7.800 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Natural
Weight Capacity: 30 lbs
Length: 7.800 in

Customer Reviews

No reviews for this product
(0)