Heavy Duty Cable Tie, 175 lbs, 43", Natural

Item #: 935342

Cat #: T150XL9X2

UPC: 089306064541

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 43.1" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 43.1" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 25/pkg
HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306064541, T150XL9X2

Specifications

Length: 34 in
Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 34 in
Weight Capacity: 175 lbs
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)