Heavy Duty Cable Tie, 120 lb, 30", Natural

Item #: 935341

Cat #: T120L9K2

UPC: 089306058748

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 30" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Heavy Duty Cable Tie, 30" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 1000/pkg
Also known as: 089306058748, T120L9K2

Specifications

Length: 30 in
Color: White
Weight Capacity: 120 lbs
Length: 30 in
Weight Capacity: 120 lbs
Color: White

Customer Reviews

No reviews for this product
(0)