Power Module, Kinetix, AM, 460VAC, 14.6A, 6.6kW

Item #: 93522

Cat #: 2094-BM02-M

UPC: 884951092549

Documents & Guides
Power Module, Kinetix, AM, 460VAC, 14.6 Amp, 6.6 kW
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Module, Kinetix, AM, 460VAC, 14.6 Amp, 6.6 kW
The Kinetix 6200 and Kinetix 6500 modular multi-axis servo drives are designed to provide a Kinetix Integrated Motion solution for your drive/ motor/actuator applications. 
Also known as: 884951092549, 2094-BM02-M

Specifications

Type: Power Module, Drive
Volts AC: 460
Wattage: 6.600 kW
Type: Power Module, Drive
Wattage: 6.600 kW
Volts AC: 460

Customer Reviews

No reviews for this product
(0)