STEEL SHALLOW STRUT

Item #: 934995

Cat #: B-907-10-HD

UPC: 785991755596

Documents & Guides
KIN B 907 10 HD SHALLOW STRUT 14GA 1-1
Sign In or Register to view pricing and more.

No associated products found.

Overview

KIN B 907 10 HD SHALLOW STRUT 14GA 1-1
Also known as: 785991755596, B-907-10-HD

Specifications

Height: 7/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 7/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)