Steel Deep Strut

Item #: 934990

Cat #: B-902-10

UPC: 785991754087

Sign In or Register to view pricing and more.
Kin B902-10 Sol Base Deep Strut

Overview

Kin B902-10 Sol Base Deep Strut
Also known as: 785991754087, B-902-10

Specifications

Width: 1 1/2 in
Material: Steel
Length: 10 ft
Height: 3 in
Finish: Gold Galvanized
Width: 1 1/2 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Height: 3 in

Customer Reviews

No reviews for this product
(0)