BRZ MEC 4 AWG-8 SOL UL CSA, 1-1/4IPS, 1-

Item #: 934513

Cat #: GPL-20

UPC: 783669262346

Sign In or Register to view pricing and more.
Documents & Guides
ILS GPL-20 BRZ MEC 4 AWG-8 SO

Overview

ILS GPL-20 BRZ MEC 4 AWG-8 SO
Also known as: 783669262346, GPL-20

Specifications

Length: 3 in
Standards: California Proposition 65
Length: 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)