N4 HINGE SS BOX 14X12X6

Item #: 934372

Cat #: 1414N4PHSSM6

UPC: 623980355207

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
N4 HINGE SS BOX 14X12X6

Overview

N4 HINGE SS BOX 14X12X6
Also known as: 623980355207, 1414N4PHSSM6

Specifications

Width: 12 in
Depth: 6 in
Material: Stainless Steel
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)