This product has been discontinued.

Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Item #: 93418
Cat #: QHE-2X32T8/UNV-ISN-SC-B
UPC: 046135499692
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49969*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49969*
Sylvania Ledvance SYLQHE2X32T8UNVISNSCB QUICKTRONIC® High Efficiency Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135499692, QHE-2X32T8/UNV-ISN-SC-B
Specifications
Wattage: | 32 |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)