FS Device Box, 1-Gang, Dead-End, Type: FSX, 1/2", Malleable Iron

Item #: 9341

Cat #: FSX150

UPC: 781381353809

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, FSX Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSX Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Appleton FS Device Box accommodates wiring devices such as switches and receptacles Providing excellent service in areas where boxes are subject to rough usage. Able to serve as pull boxes for conductors and permit access to conductors for maintenance. Providing openings for making splices and allowing connections for branch conduit runs.
Also known as: 781381353809, FSX150

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 4
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 4

Customer Reviews

No reviews for this product
(0)