90-Degree WW Tee, Perf Front Cover, 4x4"
Item #: 933901
Cat #: CT44PTFCSS
UPC: 783510165680
Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Wireway Tee Fitting, Top Cover Perforated, Material: Stainless Steel, Dimensions: 4" x 4" x 9"
Overview
90-Degree Wireway Tee Fitting, Top Cover Perforated, Material: Stainless Steel, Dimensions: 4" x 4" x 9"
Also known as: 783510165680, CT44PTFCSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Stainless Steel |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Color: | Plain |
Width: | 4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)