CONTROL POWER

Item #: 93389

Cat #: 1497A-A7-M6-3-N

UPC: 662074694037

Sign In or Register to view pricing and more.
Documents & Guides
AB 1497A-A7-M6-3-N CONTROL POWER

Overview

AB 1497A-A7-M6-3-N CONTROL POWER
Also known as: 662074694037, 1497A-A7-M6-3-N

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 300
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)