NSI 750-7 Cable Tie Purple 7.5" 50l

Item #: 933802

Cat #: 750-7

UPC: 662381091123

Sign In or Register to view pricing and more.
Documents & Guides
NSI 750-7 7.5" PURPLE CABLE T

Overview

NSI 750-7 7.5" PURPLE CABLE T
Also known as: 662381091123, 750-7

Specifications

Color: Purple
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Purple
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)