Cove Heater, 1500 Watt, 277V, 5120 BTU

Item #: 933779

Cat #: RCC15027C

UPC: 685360147413

Sign In or Register to view pricing and more.
Documents & Guides
Cove Heater, 1500 Watt, 277V, 5120 BTU, White, 118 Inch Length

Overview

Cove Heater, 1500 Watt, 277V, 5120 BTU, White, 118 Inch Length
Also known as: 685360147413, RCC15027C

Specifications

Wattage: 1500
Volts AC: 277
Mounting: Surface, Wall
Length: 118 in
Color: White
Wattage: 1500
Mounting: Surface, Wall
Color: White
Volts AC: 277
Length: 118 in

Customer Reviews

No reviews for this product
(0)