PHOTO SENSOR,DIFFUSE,LT OP,ACDC,6' CBL

Item #: 933746

Cat #: 1355A-6513

UPC: 782114106938

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Sensor distance 10 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft. (2m) Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc (NPN) input, Latching short circuit, Diffuse Reflective, 6 Ft. (1.8m)

Overview

Eaton 55 Series Photoelectric Sensor, Sensor distance 10 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft. (2m) Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc (NPN) input, Latching short circuit, Diffuse Reflective, 6 Ft. (1.8m)
55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.
Also known as: 782114106938, 1355A-6513

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)