LED/CFL Slide Dimmer, Single Pole/3-Way, Almond

Item #: 933635

Cat #: SCL-153P-AL

UPC: 784276008945

Sign In or Register to view pricing and more.
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond.

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Almond.
Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology in almond
Also known as: 784276008945, SCL-153P-AL

Specifications

Type: 3-Way, Slide
Mounting: Insert
Wattage: 600, 150
Volts AC: 120
Poles: 1
Color: Almond
Type: 3-Way, Slide
Wattage: 600, 150
Poles: 1
Mounting: Insert
Volts AC: 120
Color: Almond

Customer Reviews

No reviews for this product
(0)