Tamper Resistant Receptacle, Brown

Item #: 933621

Cat #: NTR-20-GFST-BR

UPC: 784276158442

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Brown

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Brown
Tamper resistant, Self-testing GFCI receptacle, 20A in brown
Also known as: 784276158442, NTR-20-GFST-BR

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: Brown
Amps: 20
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 20
Mounting: Input
Color: Brown
Volts AC: 125

Customer Reviews

No reviews for this product
(0)