Solar PV Wire, 2kV Rated, 10 AWG, Red, 2500'

Item #: 933617

Cat #: PV2000V10RED2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red, 2500', Cross-Linked Polyethylene Insulated

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red, 2500', Cross-Linked Polyethylene Insulated
Photovoltaic wire, also known as PV wire, is a single-conductor wire used to connect the panels of a photovoltaic electric energy eystem. PV systems, or solar panels, are electric-power production systems that capture sunlight in order to product electricity through an energy conversion process.
Also known as: PV2000V10RED2500RL

Specifications

Gauge: 10
Color: Red
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Length: 2500 ft
Conductors: 1
Volts AC: 2kV
Color: Red
Material: Copper
Jacket: CPE

Customer Reviews

No reviews for this product
(0)