10 XLPE 600V PV Wire 500' White

Item #: 933615

Cat #: PV2000V10WHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.

Overview

10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.
Photovoltaic wire (1,000/2,000 Volt) for use as interconnection wiring on solar panels in grounded or ungrounded systems as defined in applicable parts of the National Electrical Code (NEC) NFPA 70, such as article 690.31(A). Also suitable for use in low leakage circuits requiring a dielectric constant of 3.5 or less (Hospital Grade).
Also known as: PV2000V10WHT500RL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 500 ft
Color: White
Conductors: 1

Customer Reviews

No reviews for this product
(0)