This product may not be available in all locations.
![Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 9m Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 9m](https://rexel-cdn.com/products/ab2090-csbm1de-10af10image.jpg?i=DEC4CF78-0F75-4FFD-BCA3-F58483934F1B&f=420)
Cable, Motor Power, 1000V Hybrid, 6 Conductor, 14AWG, 9m
Item #: 933357
Cat #: 2090-CSWM1DE-14AA09
UPC: 887172739446
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 9 meter
Overview
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 14 AWG, 9 meter
Also known as: 887172739446, 2090-CSWM1DE-14AA09
Specifications
Length: | 9 m |
Type: | Cable, Power |
Volts AC: | 1000 |
Gauge: | 14 |
Length: | 9 m |
Volts AC: | 1000 |
Type: | Cable, Power |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)