Ice Cube, Plug-In Relay, Zelio, RUM, 2 C/O, 120VAC Coil, 250VAC Rated, 10A, 8 Pin

Item #: 933250

Cat #: RUMC21F7

UPC: 785901166849

Harmony, Ice Cube, Plug-In Relay, Zelio, RUM, 2 C/O, 120 Volt AC Coil, 250 Volt AC Rated, 10 Amp, 8 Pin
Sign In or Register to view pricing and more.

No associated products found.

Overview

Harmony, Ice Cube, Plug-In Relay, Zelio, RUM, 2 C/O, 120 Volt AC Coil, 250 Volt AC Rated, 10 Amp, 8 Pin
"This Harmony RUM universal plug-in relay uses cylindrical pins, has a control coil voltage of 120V AC and has 2 changeover contacts double pole double throw with a rating of 10A." "It provides a complete system solution for the most demanding applications.
Also known as: 785901166849, RUMC21F7

Specifications

Amps: 10
Mounting: Socket
Standards: California Proposition 65
Type: Ice Cube Relay
Pins: 8
Amps: 10
Standards: California Proposition 65
Pins: 8
Mounting: Socket
Type: Ice Cube Relay

Customer Reviews

No reviews for this product
(0)