4' 14W T8 LED Lamp, 50K

Item #: 933230

Cat #: L48T8/850/14G-ID

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 INTERNAL DRIVER LAMP

Overview

LED T8 INTERNAL DRIVER LAMP
Also known as: L48T8/850/14G-ID

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Dimmable: Yes
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)