3" PVC 90° Elbow, 24" Radius, Schedule 80, Gray, Bell End

Item #: 933194

Cat #: UB9DLB

UPC: 034481341529

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 034481341529, UB9DLB

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 24 in
Diameter: 3 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)