Panel For Enclosure, 6" x 6", N Series, Carbon Steel

Item #: 933078

Cat #: BP66CS

UPC: 785928905445

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 6" x 6", N Series, Carbon Steel

Overview

Panel For Enclosure, 6" x 6", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928905445, BP66CS

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Height: 6 in
Width: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)