Enclosure, Hinged, Twist Latches, 6" x 6" x 6"

Item #: 933073

Cat #: RJ606HLL

UPC: 785928336850

Sign In or Register to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 6" x 6" x 6", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 6" x 6" x 6", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928336850, RJ606HLL

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 6 in
Size: 6 x 6 x 6 in
Width: 6 in
Depth: 6 in
Material: Fiberglass
Size: 6 x 6 x 6 in
Color: Gray
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)