ETN BW2125SR01 Type BW Circuit Brea

Item #: 932934

Cat #: BW2125SR01

UPC: 782116960019

Sign In or Register to view pricing and more.
BW MAIN BREAKER 2 POLE 125A 120/240 10KAIC 120V SHUNT TRIP

Overview

BW MAIN BREAKER 2 POLE 125A 120/240 10KAIC 120V SHUNT TRIP
Also known as: 782116960019, BW2125SR01

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: BW
Poles: 2
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)