12/4 SEOOW Cord, Black, 250'

Item #: 932909

Cat #: 55039707

UPC: 029892315948

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 12/4 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892315948, 55039707

Specifications

Length: 250 ft
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Gauge: 12
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)