TERMINAL BLOCK FUSEHOLDER 600V 30A

Item #: 9327

Cat #: 9080FB3611CC

UPC: 785901097211

Documents & Guides
Square D,TERMINAL BLOCK FUSEHOLDER 600V 30A,125 ¦C,30A,600V,CC,CC 13/32 x 1-1/2 Inches,High Impact Thermoplastic,Pressure Wire #14 to #10 AWG (Cu),UL Listed File E70747 CCN IZLT - CSA Certified File LR70360,fuse holder,surface mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,TERMINAL BLOCK FUSEHOLDER 600V 30A,125 ¦C,30A,600V,CC,CC 13/32 x 1-1/2 Inches,High Impact Thermoplastic,Pressure Wire #14 to #10 AWG (Cu),UL Listed File E70747 CCN IZLT - CSA Certified File LR70360,fuse holder,surface mount
Terminal Block Class CC Fuseholder 3 Pole 600V 30A
Also known as: 785901097211, 9080FB3611CC

Specifications

Poles: 3
Mounting: Surface
Color: Black
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Poles: 3
Color: Black
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 14 - 10
Mounting: Surface
Amps: 30
Class: CC
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)