Operator Interface, 15" Color, Touch Screen, Key Pad, 24VAC

Item #: 932678

Cat #: 2711P-B15C22A9P

UPC: 885630844749

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, 15 Inch XGA TFT, Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 15 Inch XGA TFT, Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet
Quickly understand machine statuses and make better decisions. Allen-Bradley® Bulletin 2711P PanelView™ Plus 7 graphic terminals provide a clear machine-level view into your control system. Catalog item 2711P-B15C22A9P from Rockwell Automation® is a PanelView Plus 7 Graphic Terminal.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 885630844749, 2711P-B15C22A9P

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Volts AC: 24
Size: 15 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)