D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 4 LIGHT ENGINES
Item #: 932536
Cat #: DSXF2LED4A530/50KWFLMVOLTYKC62DBLXD
UPC: 753573712862
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 4 LIGHT ENGINES, GEN A, 530MA, 50K COLOR TEMPERATURE, WIDE FLOOD DISTRIBUTION, 120-277V, YOKE WITH CORD, BLACK FINISH, SUPER DURABLE
Overview
D-SERIES SIZE 2 LED FLOOD LUMINAIRE, LED, 4 LIGHT ENGINES, GEN A, 530MA, 50K COLOR TEMPERATURE, WIDE FLOOD DISTRIBUTION, 120-277V, YOKE WITH CORD, BLACK FINISH, SUPER DURABLE
Also known as: 753573712862, DSXF2LED4A530/50KWFLMVOLTYKC62DBLXD
Specifications
Mounting: | Yoke |
Color Temperature: | 5000 (Bright White) |
Color: | Black |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Yoke |
Color: | Black |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)