nVent CADDY Cat HP J-Hook, PG, Painted, Black, 3" dia

Item #: 932450

Cat #: CAT48HPBA

UPC: 782856706380

Sign In or Register to view pricing and more.
Documents & Guides
CDY CAT48HPBA 3" J-HOOK FOR H

Overview

CDY CAT48HPBA 3" J-HOOK FOR H
nVent CADDY Cat HP J-Hooks are the heart of the nVent CADDY Cat HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. nVent CADDY Cat HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual nVent CADDY Cat HP J-Hooks can be fastened directly to the building structure or can be used to expand existing nVent CADDY Cat HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.
Also known as: 782856706380, CAT48HPBA

Specifications

Color: Black
Material: Steel
Gangs: Steel
Finish: Pregalvanized
Height: 6.480 in
Color: Black
Gangs: Steel
Height: 6.480 in
Material: Steel
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)