1 Light 8" Carport Flush Mount, White

Item #: 932396

Cat #: 77-835

UPC: 045923778353

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 8" Carport Flush with Frosted Acrylic Panels - White Finish

Overview

1 Light - 8" Carport Flush with Frosted Acrylic Panels - White Finish
Nuvo's 1 light, 8 inch carport flush mount fixture is a practical exterior lighting solution. Perfect for garages, porches, and decks, this white flush mount fixture features a single A19 bulb behind Frosted acrylic panels. Traditional and versatile, this carport flush mount fixture pairs well with any decor.
Also known as: 045923778353, 77-835

Specifications

Material: Polycarbonate
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, White
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Material: Polycarbonate
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)