Steel Floor Box

Item #: 9323

Cat #: 62W

UPC: 785991615562

Sign In or Register to view pricing and more.
2-Gang Floor Box, L: 7 1/16 in, W: 5 5/16 in, Galvanized Steel, For Wood Subfloors. Knockouts: End (4) 1/2 in & (4) 3/4 in, Bottom (2) 1/2 in (2) 1 in, 60 Cubic Inch

Overview

2-Gang Floor Box, L: 7 1/16 in, W: 5 5/16 in, Galvanized Steel, For Wood Subfloors. Knockouts: End (4) 1/2 in & (4) 3/4 in, Bottom (2) 1/2 in (2) 1 in, 60 Cubic Inch
Also known as: 785991615562, 62W

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Height: 7 1/16 in
Width: 5 5/16 in
Material: Steel
Cubic Inches: 60 in³
Knockout Diameter: 1/2 in, 3/4 in
Height: 7 1/16 in
Material: Steel
Gangs: 2
Width: 5 5/16 in
Cubic Inches: 60 in³

Customer Reviews

No reviews for this product
(0)