Sign In or Register to view pricing and more.
Documents & Guides
90 DEG Short Box Connector, Size: 1/2 IN, Connection: Female Threaded X Male Threaded, Material: Malleable Iron, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, For Use To Connect Thread
Overview
90 DEG Short Box Connector, Size: 1/2 IN, Connection: Female Threaded X Male Threaded, Material: Malleable Iron, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, For Use To Connect Thread
Also known as: 781381480901, LMF90-50L
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)