7W PAR16 LED Lamp, 27K

Item #: 931817

Cat #: LED7P1627KNFL

UPC: 762148247944

Sign In or Register to view pricing and more.
TCP LED7P1627KNFL DIMMABLE 7W PAR16 2700K 20°

Overview

TCP LED7P1627KNFL DIMMABLE 7W PAR16 2700K 20°
Also known as: 762148247944, LED7P1627KNFL

Specifications

Wattage: 7
Lumens: 500
Wattage: 7
Lumens: 500

Customer Reviews

No reviews for this product
(0)