
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 93167
Cat #: B24SH-120GLV
UPC: 781011222307
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Also known as: 781011222307, B24SH-120GLV
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)