British-Style Wallplate Insert, Flat, 1-Port, White
Item #: 931662
Cat #: LI150-1W1
UPC: 078477507650
Sign In or Register to view pricing and more.
British-Style Wallplate Insert, 50mm x 25mm, Flat, 1-Port, White
Overview
British-Style Wallplate Insert, 50mm x 25mm, Flat, 1-Port, White
Leviton British-Style Wallplate Inserts are designed to fit into 50mm x 50mm British-style openings. Inserts accept all QuickPort® connectors and include ID window kits for port designation. The LI150 series inserts are available in flat and angled designs, both of which feature spring-loaded shutters to protect the connectors from dust and debris when not in use. Also available are 12.5mm-wide blanks, allowing a single insert to be installed in the center of the wallplate. Inserts are available in white ABS plastic.
Also known as: 078477507650, LI150-1W1
Specifications
Type: | Insert, Wallplate, British Style |
Material: | Plastic |
Color: | White |
Type: | Insert, Wallplate, British Style |
Color: | White |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)