Servo Motor, 480 VAC, 75 mm, Frame Size, F Winding, 4500 - 6600 RPM

Item #: 931613

Cat #: VPL-B0753F-PJ12AA

UPC: 885630583877

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Very Low Inertia, 480 Volt AC, 75 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

Servo Motor, Very Low Inertia, 480 Volt AC, 75 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630583877, VPL-B0753F-PJ12AA

Specifications

Volts AC: 480
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600
Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 75 mm
RPM: 4500 - 6600

Customer Reviews

No reviews for this product
(0)