Enclosure, Concept Series, 2-Door, NEMA 12, 24 x 42 x 10"

Item #: 931514

Cat #: CTD244210

UPC: 783510294397

Documents & Guides
Enclosure, Concept Series, 2-Door, NEMA 12, 24 x 42 x 10 Inch, Steel With Gray Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Concept Series, 2-Door, NEMA 12, 24 x 42 x 10 Inch, Steel With Gray Finish
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation. Purchase panels separately. Optional NEMA-size panels require conversion kit Catalog Number CCPM4.
Also known as: 783510294397, CTD244210

Specifications

Width: 42 in
Depth: 10 in
Height: 24 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Width: 42 in
Height: 24 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Depth: 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)