This product has been discontinued.

8W PAR20 LED Lamp, 27K
Item #: 931507
Cat #: LED8PAR20DIM827NFL25GL1W
UPC: 046135789823
Documents & Guides
ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78982
Sign In or Register to view pricing and more.
No associated products found.
Overview
ULTRA LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 81, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 78982
Also known as: 046135789823, LED8PAR20DIM827NFL25GL1W
Specifications
Color Rendering Index (CRI): | 81 |
Base: | Medium Screw (E26) |
Lumens: | 500 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Wattage: | 8 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Rendering Index (CRI): | 81 |
Lumens: | 500 |
Shape: | PAR20 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 8 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)