NSI 750-2 Cable Tie Red 7.5" 50lb 1

Item #: 931400

Cat #: 750-2

UPC: 662381091079

Sign In or Register to view pricing and more.
Documents & Guides
NSI 750-2 7.5" RED CABLE TIE

Overview

NSI 750-2 7.5" RED CABLE TIE
Also known as: 662381091079, 750-2

Specifications

Color: Red
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Red
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)