This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Laser and Ink Jet Cold Temperature Vinyl Right-to-Know Labels - Color Bar. Brand Name: Brady-½. Type: Label. Standard: NFPA, OSHA. Color: Black/Blue/Red/Yellow on White. Language: English. Included: 1 Pack of 25 Sheets, 15 Labels per Sheet (375 Labels). Material: Brady B-745 Vinyl. Height: 2 IN. Width: 2 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Printer Type: Laser Printers. Labels per Package: 375. Shape: Square. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Smear-Resistant. Adhesive Type: Self-Adhesive.
Overview
Laser and Ink Jet Cold Temperature Vinyl Right-to-Know Labels - Color Bar. Brand Name: Brady-½. Type: Label. Standard: NFPA, OSHA. Color: Black/Blue/Red/Yellow on White. Language: English. Included: 1 Pack of 25 Sheets, 15 Labels per Sheet (375 Labels). Material: Brady B-745 Vinyl. Height: 2 IN. Width: 2 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Printer Type: Laser Printers. Labels per Package: 375. Shape: Square. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Smear-Resistant. Adhesive Type: Self-Adhesive.
Also known as: 754473592431, 59243
Specifications
Customer Reviews
No reviews for this product
(0)