LED Area Luminaire, 120 Watt, 4000K, 120-277V

Item #: 930901

Cat #: CPY250-A-PD-D-B-UL-WH-40K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPY Series Canopy & Soffit Luminaire, Series A, Pendant Mount, 120 Watt, 4000K, Minimum 70 CRI, Drop Lens, 120-277 Volt, White

Overview

CPY Series Canopy & Soffit Luminaire, Series A, Pendant Mount, 120 Watt, 4000K, Minimum 70 CRI, Drop Lens, 120-277 Volt, White
Also known as: CPY250-A-PD-D-B-UL-WH-40K

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Pendant
Color: White
Wattage: 120
Type: Canopy Light
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Type: Canopy Light
Volts AC Range: 120 - 277
Mounting: Pendant
Wattage: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)