Indoor/Outdoor Vinyl Label, Yellow, 4" x 50'

Item #: 93086

Cat #: 13539

UPC: 754473135393

Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Yellow, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Yellow, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Starting in the 1990s, Brady introduces software that allows customers to create their own labels and printers to print on-site and on-demand. As our technological capabilities grew, so did our geographic reach. Today, Brady is reinvesting in research and development, with a strong focus on the Voice of the Customer guiding all new product development. More than a century of innovation at work trace our roots from a small promotional company in Eau Claire, Wisconsin to a global leader of safety and identification products.
Also known as: 754473135393, 13539

Specifications

Type: Label
Width: 4 in
Length: 50 ft
Color: Yellow
Type: Label
Length: 50 ft
Width: 4 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)