Indoor/Outdoor Vinyl Label, White, 4" x 50'

Item #: 93083

Cat #: 13538

UPC: 754473135386

Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, White, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, White, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Its highly pliable material with high-tack permanent adhesive is ideal for rough, highly textured, dirty and harsh environment surfaces--including outdoors. The BB985 material is resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime.
Also known as: 754473135386, 13538

Specifications

Type: Label
Width: 4 in
Color: White
Length: 50 ft
Type: Label
Color: White
Width: 4 in
Length: 50 ft

Customer Reviews

No reviews for this product
(0)