LED Surface Volumetric, 42.5 Watt, 5088 Lumen, 4000K, 120-277V

Item #: 930577

Cat #: STL448LEZ1LP840

UPC: 888791774566

Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Volumetric, 42.5 Watt, 5088 Lumen, 4000K, 120-277 Volt, 0-10V Dimming

Overview

LED Surface Volumetric, 42.5 Watt, 5088 Lumen, 4000K, 120-277 Volt, 0-10V Dimming
Also known as: 888791774566, STL448LEZ1LP840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 42.500
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED
Wattage: 42.500
Lumens: 5000
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)