3R TROUGH 4X4X18

Item #: 930480

Cat #: C3RWT418

UPC: 623980847313

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 4X4X18

Overview

3R TROUGH 4X4X18
Also known as: 623980847313, C3RWT418

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Length: 18 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)