3R TROUGH 4X4X12

Item #: 930478

Cat #: C3RWT412

UPC: 623980847306

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Type 3R Wiring Trough - 4x4x12 - Steel/Gray

Overview

Type 3R Wiring Trough - 4x4x12 - Steel/Gray
Also known as: 623980847306, C3RWT412

Specifications

Length: 12 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 12 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)