7.5Hp PowerXL DG-1, VFD, N1

Item #: 930169

Cat #: DG1-349D0FB-C21C

UPC: 786685878782

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 7.5 Hp. Heavy Duty Amp.: N/A. Normal Duty: 12 Amp. Heavy Duty Amp.: N/A. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 15A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 7.5 Hp. Heavy Duty Amp.: N/A. Normal Duty: 12 Amp. Heavy Duty Amp.: N/A. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 15A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-349D0FB-C21C Eaton PowerXL Series DG1 Drive, 480V FR1 , N1, 7.5HP (12A) VT W/ BC.
Also known as: 786685878782, DG1-349D0FB-C21C

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 7.500
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Type: Variable Frequency Drive
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)