Marker Tie, Wrap, 3.9L (99mm), Miniature

Item #: 930162

Cat #: PLM1M-M6

UPC: 074983557677

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, blue.

Overview

Pan-Ty® marker tie, wrap, miniature cross section, 3.9 (99mm) length, .26 x .95 (6.6 x 24.1mm) marker write-on area, nylon 6.6, blue.
Also known as: 074983557677, PLM1M-M6

Specifications

Color: Blue
Material: Nylon
Length: 3.900 in
Color: Blue
Length: 3.900 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)